This item is Discontinued.

Dormer A200 HSS BRT 118D CNTR Drill 0.50 mm x 3.15 mm A200.5X3.15

A200 HSS BRT 118D CNTR Drill 0.50 mm x 3.15 mm (Discontinued)

  • Mfr # A200.5X3.15
  • Zoro # G9673557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A200.5X3.15
Zoro #
G9673557
UPC #
7320760030684
Country of Origin
Germany

Dimensions

Shank Size
3.15mm
Drilling Length
0.6mm to 0.9mm
Overall Length
25mm
Bit Dia.
0.5mm
Drill Bit Size
0.50
Drill Bit Dimension Type
Metric

Details

Item
HSS Bright Center Drill,.5x3.15
Shank Shape
Straight
Number of Flutes
2
Number of Pieces
1
Number of pieces
1
Flute Type
DIN 333A
Coolant Through
External Cooling Supply
Drill Bit Material
HSS
Drill Bit Point Angle
118 Degrees
Drill Bit Finish
Bright
Drill Style
Short

Description

HSS Bright Center Drill,.5x3.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.