Zoro Homepage
This item is Discontinued.
No Product Image Available

HSS Bright Int Coolant Body 3xD Short (Discontinued)

  • Mfr # H8531.11/64
  • Zoro # G0892462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8531.11/64
Zoro #
G0892462
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
1.11/64
Overall Length
185

Details

Drill Bit Material
HSS
Number of Pieces
1
Drill Bit Finish
Bright
Flute Type
DORMER
Item
HSS 3X HYDRA BODY BRT
Coolant Through
Internal Cooling Supply
Number of Flutes
2
Drill Style
Short
Shank Shape
DIN 6535 HE / HB

Description

HSS 3X HYDRA BODY BRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.