This item is Discontinued.

Dormer A022 HSS BRT/TiN 022 135DStub Drill 11/32 inch A02211/32

A022 HSS BRT/TiN 022 135DStub Drill 11/32 inch (Discontinued)

  • Mfr # A02211/32
  • Zoro # G9667878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A02211/32
Zoro #
G9667878
UPC #
7320760588925
Country of Origin
Brazil

Dimensions

Overall Length
78
Drill Bit Dimension Type
Inch
Drill Bit Size
11/32

Details

Item
HSS Bright/TiN Short Stub Drill,11/32"
Number of Flutes
2
Number of Pieces
10
Drill Bit Material
HSS
Drill Bit Finish
Bright/TiN
Point Type
Standard Spiral
Flute Type
DIN/ANSI
Drill Style
Short
Drill Bit Point Angle
135 Degrees
Coolant Through
External Cooling Supply
Shank Shape
Straight

Description

HSS Bright/TiN Short Stub Drill,11/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.