Zoro Homepage
This item is Discontinued.
Dormer C428 HSS-E-PM Roughing End Mill 40.00 mm C42840.0

C428 HSS-E-PM Roughing End Mill 40.00 mm (Discontinued)

  • Mfr # C42840.0
  • Zoro # G8977556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42840.0
Zoro #
G8977556
UPC #
7320760070109
Country of Origin
Italy

Dimensions

Milling Dia.
40
Shank Dia. (In.)
40
Overall Length (In.)
155
Dimension Type
Metric
Length of Cut (In.)
63

Details

Number of Flutes
6
Item
HSS-E-PM Roughing End Mill,40mm
End Mill Material
HSS-E-PM
Shank Shape
Short
Finish
ALCRONA
End Mill Style
Roughing End Mill
Cutting Direction
Right

Description

HSS-E-PM Roughing End Mill,40mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.