C367 HSS-E-PM DIN 1835 B Shank Slot Drill 5.00 mm (Discontinued)
- Mfr # C3675.0
- Zoro # G8977118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3675.0
Zoro #
G8977118
UPC #
7320760355374
Country of Origin
Italy
Dimensions
Milling Dia.
6
Dimension Type
Metric
Overall Length (In.)
52
Shank Dia. (In.)
6
Length of Cut (In.)
8
Details
Item
HSS-E-PM Slotting Drill,5mm
Shank Shape
Extra short
Cutting Direction
Right
End Mill Style
Slot Drill
Finish
ALCRONA
Number of Flutes
3
End Mill Material
HSS-E-PM
Description
HSS-E-PM Slotting Drill,5mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.