Zoro Homepage
This item is Discontinued.
Dormer C126 HSS-E-PM TiCN Slot Drill 3.50 mm C1263.5

C126 HSS-E-PM TiCN Slot Drill 3.50 mm (Discontinued)

  • Mfr # C1263.5
  • Zoro # G8973706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1263.5
Zoro #
G8973706
UPC #
7320760354063
Country of Origin
Italy

Dimensions

Overall Length (In.)
50
Length of Cut (In.)
6
Dimension Type
Metric
Milling Dia.
6
Shank Dia. (In.)
6

Details

Item
HSS-E-PM TiCN Slot Drill,3.5mm
Shank Shape
Extra short
Cutting Direction
Right
End Mill Material
HSS-E-PM
Number of Flutes
2
End Mill Style
Slot Drill
Finish
TiCN

Description

HSS-E-PM TiCN Slot Drill,3.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.