This item is Discontinued.

Dormer A125 HSS STM TEMPRD 118D XL Drill 7.50 mm x 250 mm A1257.5X250

A125 HSS STM TEMPRD 118D XL Drill 7.50 mm x 250 mm (Discontinued)

  • Mfr # A1257.5X250
  • Zoro # G8958498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1257.5X250
Zoro #
G8958498
UPC #
7320760020395
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.50
Overall Length
250

Details

Item
HSS Steam Ox 118PT XL Drill,7.5mmx250mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
BS 328
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Shank Shape
Straight
Drill Style
XL

Description

HSS Steam Ox 118PT XL Drill,7.5mmx250mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.