A120 HSS STM TEMPRD 135D Stub Drill Short 0.70 mm (Discontinued)
- Mfr # A120.7
- Zoro # G9670818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A120.7
Zoro #
G9670818
UPC #
7320760171257
Country of Origin
France
Dimensions
Overall Length
23
Drill Bit Size
0.70
Drill Bit Dimension Type
Metric
Details
Item
HSS Steam Oxide Short Stub Drill,.7mm
Number of Flutes
2
Number of Pieces
10
Drill Bit Material
HSS
Flute Type
DIN 1897
Shank Shape
Straight
Drill Style
Short
Point Type
Standard Spiral
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
135 Degrees
Coolant Through
External Cooling Supply
Description
HSS Steam Oxide Short Stub Drill,.7mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.