A125 HSS STM TEMPRD 118D XL Drill 10.00 mmx250 mm (Discontinued)
- Mfr # A12510.0X250
- Zoro # G9671369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12510.0X250
Zoro #
G9671369
UPC #
7320760019900
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
10.00
Overall Length
250
Details
Item
HSS Steam Oxide XL Drill,10.0x250
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Flute Type
BS 328
Point Type
Standard Spiral
Drill Style
XL
Shank Shape
Straight
Description
HSS Steam Oxide XL Drill,10.0x250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.