A125 HSS STM TEMPRD 118D XL Drill 11.00 mmx400 mm (Discontinued)
- Mfr # A12511.0X400
- Zoro # G9671466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A12511.0X400
Zoro #
G9671466
UPC #
7320760019955
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
11.00
Overall Length
400
Details
Item
HSS Steam Oxide XL Drill,11.0x400
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Point type
Standard Spiral
Coolant Through
External Cooling Supply
Flute Type
BS 328
Shank Shape
Straight
Drill Style
XL
Description
HSS Steam Oxide XL Drill,11.0x400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.