This item is Discontinued.

Dormer A125 HSS 118D XL Drill 19/64 inch x 460 mm A12519/64X500

A125 HSS 118D XL Drill 19/64 inch x 460 mm (Discontinued)

  • Mfr # A12519/64X500
  • Zoro # G9671691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A12519/64X500
Zoro #
G9671691
UPC #
7320760214497
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
19/64
Overall Length
460

Details

Item
HSS Steam Oxide XL Drill,19/64x500
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Point Type
Standard Spiral
Flute Type
BS 328
Coolant Through
External Cooling Supply
Drill Style
XL
Shank Shape
Straight

Description

HSS Steam Oxide XL Drill,19/64x500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.