A125 HSS 118D XL Drill 23/64 inch x 310 mm (Discontinued)
- Mfr # A12523/64X315
- Zoro # G9671676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A12523/64X315
Zoro #
G9671676
UPC #
7320760174180
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
23/64
Overall Length
310
Details
Item
HSS Steam Oxide XL Drill,23/64x315
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Flute Type
BS 328
Coolant Through
External Cooling Supply
Point type
Standard Spiral
Drill Style
XL
Shank Shape
Straight
Description
HSS Steam Oxide XL Drill,23/64x315
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.