A125 HSS STM TEMPRD 118D XL Drill 3/8 inchx310 mm (Discontinued)
- Mfr # A1253/8X315
- Zoro # G9671999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1253/8X315
Zoro #
G9671999
UPC #
7320760174203
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
3/8
Overall Length
310
Details
Item
HSS Steam Oxide XL Drill,3/8x315
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Flute Type
BS 328
Point Type
Standard Spiral
Coolant Through
External Cooling Supply
Drill Style
XL
Shank Shape
Straight
Description
HSS Steam Oxide XL Drill,3/8x315
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.