This item is Discontinued.

Dormer A125 HSS STM TEMPRD 118D XL Drill 4.50 mm x 160 mm A1254.5X160

A125 HSS STM TEMPRD 118D XL Drill 4.50 mm x 160 mm (Discontinued)

  • Mfr # A1254.5X160
  • Zoro # G9672148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1254.5X160
Zoro #
G9672148
UPC #
7320760020159
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.50
Overall Length
160

Details

Item
HSS Steam Oxide XL Drill,4.5x160
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Point Type
Standard Spiral
Flute Type
BS 328
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
XL

Description

HSS Steam Oxide XL Drill,4.5x160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.