This item is Discontinued.

Dormer A125 HSS 118D XL Drill 5/64 inch x 160 mm A1255/64X160

A125 HSS 118D XL Drill 5/64 inch x 160 mm (Discontinued)

  • Mfr # A1255/64X160
  • Zoro # G9672260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1255/64X160
Zoro #
G9672260
UPC #
7320760173688
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
5/64
Overall Length
160

Details

Item
HSS Steam Oxide XL Drill,5/64x160
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Point Type
Standard Spiral
Flute Type
BS 328
Coolant Through
External Cooling Supply
Drill Style
XL
Shank Shape
Straight

Description

HSS Steam Oxide XL Drill,5/64x160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.