Zoro Homepage
This item is Discontinued.
Dormer A125 HSS STM TEMPRD 118D XL Drill 6.00 mm x 200 mm A1256.0X200

A125 HSS STM TEMPRD 118D XL Drill 6.00 mm x 200 mm (Discontinued)

  • Mfr # A1256.0X200
  • Zoro # G9672540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1256.0X200
Zoro #
G9672540
UPC #
7320760020340
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00
Overall Length
200

Details

Item
HSS Steam Oxide XL Drill,6.0x200
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Flute Type
BS 328
Point type
Standard Spiral
Shank Shape
Straight
Drill Style
XL

Description

HSS Steam Oxide XL Drill,6.0x200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.