This item is Discontinued.

Dormer A125 HSS STM TEMPRD 118D XL Drill 6.50 mm x 310 mm A1256.5X315

A125 HSS STM TEMPRD 118D XL Drill 6.50 mm x 310 mm (Discontinued)

  • Mfr # A1256.5X315
  • Zoro # G9672577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1256.5X315
Zoro #
G9672577
UPC #
7320760020333
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.50
Overall Length
310

Details

Item
HSS Steam Oxide XL Drill,6.5x315
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Flute Type
BS 328
Point Type
Standard Spiral
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
XL

Description

HSS Steam Oxide XL Drill,6.5x315

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.