Zoro Homepage
This item is Discontinued.
Dormer A125 HSS STM TEMPRD 118D XL Drill 9.00 mm x 250 mm A1259.0X250

A125 HSS STM TEMPRD 118D XL Drill 9.00 mm x 250 mm (Discontinued)

  • Mfr # A1259.0X250
  • Zoro # G9672330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1259.0X250
Zoro #
G9672330
UPC #
7320760020517
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.00
Overall Length
250

Details

Item
HSS Steam Oxide XL Drill,9.0x250
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Flute Type
BS 328
Shank Shape
Straight
Drill Style
XL

Description

HSS Steam Oxide XL Drill,9.0x250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.