Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A34541/64
Zoro #
G8962950
UPC #
7320760418345
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
41/64
Overall Length
355
Details
Item
HSS Taper XL Shank Drill,118PT,41/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
DIN 1870 (1)
Number of Flutes
2
Number of Pieces
1
Point type
Standard Spiral
Coolant Through
External Cooling Supply
Drill Style
XL
Shank Shape
Morse Taper Shank
Description
HSS Taper XL Shank Drill,118PT,41/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.