Zoro Homepage
This item is Discontinued.
Dormer HSS TiN ADX Short Stub Drill, 1/8" A5201/8

HSS TiN ADX Short Stub Drill, 1/8" (Discontinued)

  • Mfr # A5201/8
  • Zoro # G9675027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5201/8
Zoro #
G9675027
UPC #
7320760171264
Country of Origin
France

Dimensions

Overall Length
49
Drill Bit Size
1/8
Drill Bit Dimension Type
Inch

Details

Item
HSS TiN ADX Short Stub Drill,1/8"
Number of Flutes
2
Number of Pieces
1
Drill Style
Short
Shank Shape
Straight
Drill Bit Material
HSS
Coolant Through
External Cooling Supply
Drill Bit Finish
TiN
Flute Type
DIN 1897
Drill Bit Point Angle
130 Degrees

Description

HSS TiN ADX Short Stub Drill,1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.