Zoro Homepage
This item is Discontinued.
Dormer A520 HSS TiN ADX 130D Stub Drill Short 4.20 mm A5204.2

A520 HSS TiN ADX 130D Stub Drill Short 4.20 mm (Discontinued)

  • Mfr # A5204.2
  • Zoro # G9675368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5204.2
Zoro #
G9675368
UPC #
7320760039021
Country of Origin
France

Dimensions

Overall Length
55
Drill Bit Size
4.20
Drill Bit Dimension Type
Metric

Details

Item
HSS TiN ADX Short Stub Drill,4.2mm
Number of Flutes
2
Number of Pieces
1
Drill Bit Material
HSS
Shank Shape
Straight
Coolant Through
External Cooling Supply
Drill Bit Point Angle
130 Degrees
Flute Type
DIN 1897
Drill Style
Short
Drill Bit Finish
TiN

Description

HSS TiN ADX Short Stub Drill,4.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.