Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5205.2
Zoro #
G9675438
UPC #
7320760039120
Country of Origin
France
Dimensions
Overall Length
62
Drill Bit Size
5.20
Drill Bit Dimension Type
Metric
Details
Item
HSS TiN ADX Short Stub Drill,5.2mm
Number of Flutes
2
Number of Pieces
1
Flute Type
DIN 1897
Shank Shape
Straight
Coolant Through
External Cooling Supply
Drill Bit Finish
TiN
Drill Bit Material
HSS
Drill Bit Point Angle
130 Degrees
Drill Style
Short
Description
HSS TiN ADX Short Stub Drill,5.2mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.