This item is Discontinued.

Dormer A520 HSS TiN ADX 130D Stub Drill Short 9.70 mm A5209.7

A520 HSS TiN ADX 130D Stub Drill Short 9.70 mm (Discontinued)

  • Mfr # A5209.7
  • Zoro # G8964728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5209.7
Zoro #
G8964728
UPC #
7320760039571
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.70
Overall Length
89

Details

Item
HSS TiN Short Stub Drill,130deg,9.7mm
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS
Drill Bit Finish
TiN
Flute Type
DIN 1897
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
Short

Description

HSS TiN Short Stub Drill,130deg,9.7mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.