Zoro Homepage
This item is Discontinued.
Dormer Hydra Drill Head, Mfr. No. H8531.1/64 R95019/32

Hydra Drill Head, Mfr. No. H8531.1/64 (Discontinued)

  • Mfr # R95019/32
  • Zoro # G9543633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R95019/32
Zoro #
G9543633
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
19/32"

Details

Workpiece Material
Carbide
Steel (P) Compatibility
Yes
For Use With
38GE90, 38GE89, 38GF39, 38GF38, 38GF79
Item
Hydra Drill Head
Hardened (H) Compatibility
Yes
No. of Edges
0
Application
Metalworking
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Coating
Ti-Phon
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Style
Coolant
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)

Description

Hydra Drill Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.