Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R9601.9/64
Zoro #
G9541147
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
1-9/64"
Details
Workpiece Material
Carbide
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
0
Style
Coolant
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Hydra Drill Head
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
Ti-Phon
Steel (P) Compatibility
Yes
For Use With
38GF19, 38GF18, 38GF67, 38GF66, 38GF93
Application
Metalworking
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Description
Hydra Drill Head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.