Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormer Hydra DrillHead, MfrNoH85325.0, H8531.1/64 R9501.17/32

Hydra DrillHead, MfrNoH85325.0, H8531.1/64 (Discontinued)

  • Mfr # R9501.17/32
  • Zoro # G9542425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9501.17/32
Zoro #
G9542425
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1-17/32"

Details

Workpiece Material
Carbide
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Style
Coolant
Coating
Ti-Phon
For Use With
38GF27, 38GF75, 38GG01
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
0
Hardened (H) Compatibility
Yes
Application
Metalworking
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Item
Hydra Drill Head
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)

Description

Hydra Drill Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.