Hydra DrillHead, MfrNoH85526.0, H8551.3/64
Mfr # R96041/64
Zoro # G9541926
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Workpiece Material
Carbide
Cutting Direction
Right Hand
Coating
Ti-Phon
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R96041/64
Zoro #
G9541926
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
41/64"
Details
Workpiece Material
Carbide
Cutting Direction
Right Hand
Coating
Ti-Phon
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Hydra Drill Head
Cast Iron (K) Compatibility
Yes
Style
Coolant
No. of Edges
0
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Application
Metalworking
Steel (P) Compatibility
Yes
For Use With
38GE92, 38GE91, 38GF41, 38GF40, 38GF80
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Description
Hydra Drill Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.