Zoro Homepage

Indexable Insert Drill, Mfr.No.R95014.2

  • Mfr # H85327/32

  • Zoro # G0201979


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Diameter
27/32"
Ratio
3XD
Shank Type
DIN6535HB
Number of Inserts Required
0
Series
Hydra Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H85327/32
Zoro #
G0201979
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
27/32"
Shank Dia.
1 in
Overall Length
156.50mm
Flute Length
76.50mm
Shank Length
56.00mm
Drill Bit Size
27/32
Depth x Dia. Ratio
3xD
Drill Bit Dimension Type
Inch
Shank Dia. Measurement System
Fractional Inch
Max. Drill Dia.
76.50mm

Details

Item
Exchangeable Drill Tip
Ratio
3XD
Shank Type
DIN6535HB
Number of Inserts Required
0
Series
Hydra Bodies
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
For Use With
Mfr. No. R95014.2
ISO Number
H85327/32
Drill Bit Finish
Bright
Drill Bit Material
HSS
Shank Shape
DIN 6535 HE / HB
Coolant Through
Internal Cooling Supply
Flute Type
DORMER
Drill Style
Short
Coolant Fed
Coolant Through
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Flanged Shank
No
Material - Machining
High Speed Steel
Includes
(4) Screws;Screwdriver
Toolholder Style
H853
ANSI Code
H85327/32
Standards
DIN 6535 HB/HE
Shank Type - Machining
Straight with Three Flats

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.