Zoro Homepage

Indexable Insert Drill, Mfr.No.R95017.5

  • Mfr # H85517/32

  • Zoro # G0201665


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Diameter
17/32"
Ratio
5XD
Number of Inserts Required
0
Shank Type
DIN6535HB
Series
Hydra Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H85517/32
Zoro #
G0201665
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
17/32"
Shank Dia.
5/8 in
Overall Length
140.00mm
Flute Length
74.00mm
Shank Length
48.00mm
Drill Bit Size
17/32
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Inch
Shank Dia. Measurement System
Fractional Inch
Max. Drill Dia.
74.00mm

Details

Item
Exchangeable Drill Tip
Ratio
5XD
Number of Inserts Required
0
Shank Type
DIN6535HB
Series
Hydra Bodies
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
For Use With
Mfr. No. R95017.5
Drill Bit Finish
Bright
ISO Number
H85517/32
Drill Bit Material
HSS
Shank Shape
DIN 6535 HE / HB
Drill Style
Jobber
Coolant Through
Internal Cooling Supply
Flute Type
DORMER
Flanged Shank
No
ANSI Code
H85517/32
Standards
DIN 6535 HB/HE
Coolant Fed
Coolant Through
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Toolholder Style
H855
Includes
(4) Screws;Screwdriver
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.