Zoro Homepage

Indexable Insert Drill, Mfr.No.R95025.5

  • Mfr # H85822.0

  • Zoro # G0201166


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Diameter
22.00mm
Ratio
8XD
Shank Type
DIN6535HE
Number of Inserts Required
0
Series
Hydra Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H85822.0
Zoro #
G0201166
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
22.00mm
Shank Dia.
25.00mm
Overall Length
271.10mm
Flute Length
192.10mm
Shank Length
56.00mm
Drill Bit Size
22.00
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Dia. Measurement System
Metric
Max. Drill Dia.
192.10mm

Details

Item
Exchangeable Drill Tip
Ratio
8XD
Shank Type
DIN6535HE
Number of Inserts Required
0
Series
Hydra Bodies
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
For Use With
Mfr. No. R95025.5
ISO Number
H85822.0
Drill Bit Material
HSS
Drill Bit Finish
Bright
Drill Style
Long
Coolant Through
Internal Cooling Supply
Shank Shape
DIN 6535 HE
Flute Type
DORMER
Flanged Shank
No
ANSI Code
H85822.0
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Includes
(4) Screws;Screwdriver
Standards
DIN 6535 HE
Coolant Fed
Coolant Through
Toolholder Style
H858

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.