Zoro Homepage
This item is Discontinued.
Dormer Indexable Insert Drill, Mfr.No.R95059/64 H85541.0

Indexable Insert Drill, Mfr.No.R95059/64 (Discontinued)

  • Mfr # H85541.0
  • Zoro # G0201260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H85541.0
Zoro #
G0201260
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
41.00mm
Shank Dia.
40.00mm
Overall Length
325.6mm
Flute Length
226.50mm
Shank Length
70.00mm
Depth x Dia. Ratio
5xD
Drill Bit Size
41.00
Drill Bit Dimension Type
Metric
Shank Dia. Measurement System
Metric
Max. Drill Dia.
226.50mm

Details

Item
Exchangeable Drill Tip
Ratio
5XD
Shank Type
DIN6535HB
Number of Inserts Required
0
Series
Hydra Bodies
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
For Use With
Mfr. No. R95059/64
ISO Number
H85541.0
Drill Bit Finish
Bright
Drill Bit Material
HSS
Drill Style
Jobber
Flute Type
DORMER
Shank Shape
DIN 6535 HE / HB
Coolant Through
Internal Cooling Supply
Flanged Shank
No
Includes
(4) Screws;Screwdriver
Shank Type - Machining
Straight with Three Flats
ANSI Code
H85541.0
Spiral Direction
Right Hand
Toolholder Style
H855
Finish - Machining
Bright (Uncoated)
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Standards
DIN 6535 HB/HE

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.