This item is Discontinued.

Dormer A900 HSS-E PFX 130D JL Drill DIN/ANSI 13/32 inch A90013/32

A900 HSS-E PFX 130D JL Drill DIN/ANSI 13/32 inch (Discontinued)

  • Mfr # A90013/32
  • Zoro # G7108853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90013/32
Zoro #
G7108853
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Overall Length
133.00mm
Flute Length
98mm
Maximum Drilling Depth
98mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS-E
Decimal Equivalent
0.4063
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
General Purpose
Coolant Through
No
List Number
A900
Standards
DIN ANSI
Shank Shape
Straight
Measurement System
Fractional Inch
Drill Style
Jobber

Description

Jobber Drill Bit, Drill Bit Size 13/32 in, Decimal Equivalent 0.4063, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.