A012S HSS BRT/TiN 118D JL Drill - Pack 7/64 inch (Discontinued)
- Mfr # A012S7/64
- Zoro # G7108871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A012S7/64
Zoro #
G7108871
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Overall Length
2 5/8 in
Flute Length
1 1/2 in
Maximum Drilling Depth
1 1/2 in
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Decimal Equivalent
0.1094
Drill Bit Finish
Bright/TiN
Flute Type
ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Standards
ANSI
Point Type
Conventional Point
List Number
A012S
Shank Shape
Straight
Measurement System
Fractional Inch
Drill Style
Jobber
Description
Jobber Drill Bit, Drill Bit Size 7/64 in, Decimal Equivalent 0.1094, Fractional Inch, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.