Zoro Homepage
This item is Discontinued.
Dormer A012 HSS BRT/TiN 118D PS JL Drill ANSI 9/16 inch A0129/16

A012 HSS BRT/TiN 118D PS JL Drill ANSI 9/16 inch (Discontinued)

  • Mfr # A0129/16
  • Zoro # G7108101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0129/16
Zoro #
G7108101
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
9/16 in
Shank Dia.
9/16 in
Overall Length
6 5/8 in
Flute Length
4 13/16 in
Maximum Drilling Depth
4 13/16 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD

Description

Jobber Drill Bit, Drill Bit Size 9/16 in, Decimal Equivalent 0.5626, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.