A012S HSS BRT/TiN 118D JL Drill - Pack 9/32 inch (Discontinued)
- Mfr # A012S9/32
- Zoro # G7108171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A012S9/32
Zoro #
G7108171
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
9/32 in
Shank Dia.
9/32 in
Overall Length
4 1/4 in
Flute Length
2 15/16 in
Maximum Drilling Depth
2 15/16 in
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Decimal Equivalent
0.2811
Drill Bit Finish
Bright/TiN
Flute Type
ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
Conventional Point
List Number
A012S
Coolant Through
No
Standards
ANSI
Shank Shape
Straight
Measurement System
Fractional Inch
Drill Style
Jobber
Description
Jobber Drill Bit, Drill Bit Size 9/32 in, Decimal Equivalent 0.2811, Fractional Inch, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.