This item is Discontinued.

Dormer A130 HSS 118D Taper Shank JL Drill 25.25 mm A13025.25

A130 HSS 118D Taper Shank JL Drill 25.25 mm (Discontinued)

  • Mfr # A13025.25
  • Zoro # G8959785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A13025.25
Zoro #
G8959785
UPC #
7320760024003
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
25.25
Overall Length
286

Details

Item
Jobber Taper Shank Drill,118PT,25.25mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
DIN 345
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Shank Shape
Morse Taper Shank
Drill Style
Jobber

Description

Jobber Taper Shank Drill,118PT,25.25mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.