Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormer Jobber Taper Shank Drill, HSS, 118PT, 55mm A13055.0

Jobber Taper Shank Drill, HSS, 118PT, 55mm (Discontinued)

  • Mfr # A13055.0
  • Zoro # G8960780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13055.0
Zoro #
G8960780
UPC #
7320760025260
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
55.00
Overall Length
417

Details

Item
Jobber Taper Shank Drill,HSS,118PT,55mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
DIN 345
Number of Flutes
2
Number of Pieces
1
Point Type
Standard Spiral
Coolant Through
External Cooling Supply
Shank Shape
Morse Taper Shank
Drill Style
Jobber

Description

Jobber Taper Shank Drill,HSS,118PT,55mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.