Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormer A130 HSS 118D Taper Shank JL Drill 9.20 mm A1309.2

A130 HSS 118D Taper Shank JL Drill 9.20 mm (Discontinued)

  • Mfr # A1309.2
  • Zoro # G8961508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1309.2
Zoro #
G8961508
UPC #
7320760026069
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.20
Overall Length
162

Details

Item
Jobber Taper Shank Drill,HSS,118PT,9.2mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
DIN 345
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point type
Standard Spiral
Drill Style
Jobber
Shank Shape
Morse Taper Shank

Description

Jobber Taper Shank Drill,HSS,118PT,9.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.