This item is Discontinued.

Dormer S227 Solid Carbide Finishing End Mill 16.00 mm S22716.0

S227 Solid Carbide Finishing End Mill 16.00 mm (Discontinued)

  • Mfr # S22716.0
  • Zoro # G9040906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22716.0
Zoro #
G9040906
UPC #
7320760683743
Country of Origin
Germany

Dimensions

Milling Dia.
16
Dimension Type
Metric
Overall Length (In.)
150
Shank Dia. (In.)
16
Length of Cut (In.)
75

Details

Number of Flutes
8
End Mill Style
Finishing End Mill
Finish
AlTiN
Item
Mill,AlTiN,Finishing End 16mm
Cutting Direction
Right
End Mill Material
HM
Shank Shape
Extra long

Description

Mill,AlTiN,Finishing End 16mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.