This item is Discontinued.

Dormer S763 HM AlCrN End Mill 14.00 mm x 1.5 mm S76314.0XR1.5

S763 HM AlCrN End Mill 14.00 mm x 1.5 mm (Discontinued)

  • Mfr # S76314.0XR1.5
  • Zoro # G9045438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S76314.0XR1.5
Zoro #
G9045438
UPC #
7320760684078
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length (In.)
90
Shank Dia. (In.)
14
Milling Dia.
14
Length of Cut (In.)
32

Details

Number of Flutes
4
End Mill Style
Corner Radius End Mill
Finish
AlCrN
End Mill Material
HM
Item
Mill,Corner Radius End,14mm x R1.5
Cutting Direction
Right
Shank Shape
Short

Description

Mill,Corner Radius End,14mm x R1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.