This item is Discontinued.

Dormer S763 HM AlCrN End Mill 5.00 mm x 0.5 mm S7635.0XR0.5

S763 HM AlCrN End Mill 5.00 mm x 0.5 mm (Discontinued)

  • Mfr # S7635.0XR0.5
  • Zoro # G9045410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7635.0XR0.5
Zoro #
G9045410
UPC #
7320760683965
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length (In.)
50
Shank Dia. (In.)
5
Length of Cut (In.)
15
Milling Dia.
5

Details

Number of Flutes
4
End Mill Style
Corner Radius End Mill
Finish
AlCrN
End Mill Material
HM
Item
Mill,Corner Radius End,5mm x R0.5
Shank Shape
Short
Cutting Direction
Right

Description

Mill,Corner Radius End,5mm x R0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.