This item is Discontinued.

Dormer S803HB HM DIN 6535 HB Shank Slot Drill 7.75 mm S803HB7.75

S803HB HM DIN 6535 HB Shank Slot Drill 7.75 mm (Discontinued)

  • Mfr # S803HB7.75
  • Zoro # G9047081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S803HB7.75
Zoro #
G9047081
UPC #
7320760641453
Country of Origin
Italy

Dimensions

Milling Dia.
8
Overall Length (In.)
58
Length of Cut (In.)
9
Dimension Type
Metric
Shank Dia. (In.)
8

Details

Item
Mill,Extra Short,Finish End,3 Fl,7.75mm
Shank Shape
Extra short
Cutting Direction
Right
Number of Flutes
3
End Mill Style
Slot Drill
Finish
ALCRONA
End Mill Material
HM

Description

Mill,Extra Short,Finish End,3 Fl,7.75mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.