This item is Discontinued.

Dormer S802HB HM DIN 6535 HB Shank Slot Drill 10.00 mm S802HB10.0

S802HB HM DIN 6535 HB Shank Slot Drill 10.00 mm (Discontinued)

  • Mfr # S802HB10.0
  • Zoro # G9046278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S802HB10.0
Zoro #
G9046278
UPC #
7320760640876
Country of Origin
Italy

Dimensions

Length of Cut (In.)
11
Milling Dia.
10
Overall Length (In.)
66
Shank Dia. (In.)
10
Dimension Type
Metric

Details

Item
Mill,Extra Short,Finishing End,2 Fl,10mm
Shank Shape
Extra short
Cutting Direction
Right
Number of Flutes
2
End Mill Material
HM
End Mill Style
Slot Drill
Finish
ALCRONA

Description

Mill,Extra Short,Finishing End,2 Fl,10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.