This item is Discontinued.

Dormer S804HB HM DIN 6535 HB Shank End Mill 10.00 mm S804HB10.0

S804HB HM DIN 6535 HB Shank End Mill 10.00 mm (Discontinued)

  • Mfr # S804HB10.0
  • Zoro # G9047215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S804HB10.0
Zoro #
G9047215
UPC #
7320760641774
Country of Origin
Italy

Dimensions

Milling Dia.
10
Dimension Type
Metric
Shank Dia. (In.)
10
Overall Length (In.)
66
Length of Cut (In.)
14

Details

End Mill Material
HM
Item
Mill,Extra Short,Finishing End,4 Fl,10mm
Finish
ALCRONA
End Mill Style
End Mill
Number of Flutes
4
Cutting Direction
Right
Shank Shape
Extra short

Description

Mill,Extra Short,Finishing End,4 Fl,10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.