This item is Discontinued.

Dormer S804HB HM DIN 6535 HB Shank End Mill 16.00 mm S804HB16.0

S804HB HM DIN 6535 HB Shank End Mill 16.00 mm (Discontinued)

  • Mfr # S804HB16.0
  • Zoro # G9047319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S804HB16.0
Zoro #
G9047319
UPC #
7320760641798
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Dia.
16
Shank Dia. (In.)
16
Overall Length (In.)
82
Length of Cut (In.)
22

Details

End Mill Material
HM
Item
Mill,Extra Short,Finishing End,4 Fl,16mm
Finish
ALCRONA
End Mill Style
End Mill
Cutting Direction
Right
Number of Flutes
4
Shank Shape
Extra short

Description

Mill,Extra Short,Finishing End,4 Fl,16mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.