This item is Discontinued.

Dormer S524 HM TiSiN End Mill 12.00 mm x 2.0 mm S52412.0XR2.0

S524 HM TiSiN End Mill 12.00 mm x 2.0 mm (Discontinued)

  • Mfr # S52412.0XR2.0
  • Zoro # G9042820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S52412.0XR2.0
Zoro #
G9042820
UPC #
7320760682128
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
12
Shank Dia. (In.)
12
Overall Length (In.)
100
Length of Cut (In.)
16

Details

Number of Flutes
4
End Mill Style
Corner Radius End Mill
Finish
TiSiN
End Mill Material
HM
Item
Mill,TiSiN Corner,Radius End,12mm x R2
Cutting Direction
Right
Shank Shape
Extra short

Description

Mill,TiSiN Corner,Radius End,12mm x R2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.