Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R97017/32
Zoro #
G0892523
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
9.7
Drill Bit Size
17/32
Drill Bit Dimension Type
Inch
Details
Item
SC HYDRA DRILL HEAD
Number of Flutes
2
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Ti-phon
Drill Bit Material
HM
Coolant Through
Internal Cooling Supply
Flute Type
DORMER
Description
SC HYDRA DRILL HEAD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.