This item is Discontinued.

Dormer S226 HM AlTiN DIN 6535 HA Shank Finishing End Mill 3.00 mm S2263.0

S226 HM AlTiN DIN 6535 HA Shank Finishing End Mill 3.00 mm (Discontinued)

  • Mfr # S2263.0
  • Zoro # G9040851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2263.0
Zoro #
G9040851
UPC #
7320760683293
Country of Origin
Germany

Dimensions

Milling Dia.
6
Dimension Type
Metric
Length of Cut (In.)
19
Shank Dia. (In.)
6
Overall Length (In.)
75

Details

Number of Flutes
6
End Mill Style
Finishing End Mill
Finish
AlTiN
Item
Mill,AlTiN,Finishing End 3mm
Cutting Direction
Right
End Mill Material
HM
Shank Shape
Long

Description

Mill,AlTiN,Finishing End 3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.