Zoro Homepage
This item is Discontinued.
Dormer S804HB HM DIN 6535 HB Shank End Mill 4.00 mm S804HB4.0

S804HB HM DIN 6535 HB Shank End Mill 4.00 mm (Discontinued)

  • Mfr # S804HB4.0
  • Zoro # G9047285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S804HB4.0
Zoro #
G9047285
UPC #
7320760641736
Country of Origin
Italy

Dimensions

Milling Dia.
6
Dimension Type
Metric
Length of Cut (In.)
8
Overall Length (In.)
54
Shank Dia. (In.)
6

Details

End Mill Material
HM
Item
Mill,Extra Short,Finishing End,4 Fl,4mm
Finish
ALCRONA
Number of Flutes
4
End Mill Style
End Mill
Cutting Direction
Right
Shank Shape
Extra short

Description

Mill,Extra Short,Finishing End,4 Fl,4mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.