Zoro Homepage
This item is Discontinued.
Dormer Screw Machine Drill Bit, 11.20mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A92111.2

Screw Machine Drill Bit, 11.20mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (Discontinued)

  • Mfr # A92111.2
  • Zoro # G9548402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A92111.2
Zoro #
G9548402
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.20mm
Shank Dia.
11.20mm
Overall Length
95.00mm
Flute Length
47.00mm
Sizes Included
11.20mm

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.4409
Drill Bit Material
High Speed Steel
Drill Bit Finish
AlCrN
Application
Metalworking
Grade
Heavy Duty
Point Type
Non-Conventional Point
List Number
A921

Description

Screw Machine Drill Bit, Drill Bit Size 11.20mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4409

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.